Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-244

  • Zoro # G023352923


product price:  $1,802.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Depth
24 in
Foot Type
Adjustable Bullet Feet
Work Surface Width
48 in
Frame Material Finish
Satin Finish
Edge Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-244
Zoro #
G023352923
UPC #
747545 16799 6
Country of Origin
United States

Dimensions

Work Surface Depth
24 in
Work Surface Width
48 in
Overall Fixed Height
35 1/2 in
Backsplash Height
10 in
Metal Top Thickness
2 in
Overall Width
48 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
10 in

Details

Foot Type
Adjustable Bullet Feet
Item
Equipment Filler Table
Frame Material Finish
Satin Finish
Edge Shape
Square
Features
Under Shelf is Adjustable
Frame Construction
Welded Only
Overall Load Capacity
1,000 lb
Assembly
Unassembled
Frame Material
Stainless Steel
Color
Silver
Included Components
Backsplash, Lower Shelf
Standards
NSF
Portability
Stationary
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
For Location
Indoor
Series
Spec-Line
Top Material
Stainless Steel
Number of Drawers
0
Top Metal Material Gauge
14 ga
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Top Material Finish
Satin
Number of Bins
0
Maximum Shelf Load Capacity
350
Expandable Work Surface
No
Number of Shelves
1
Number of Flow Rails
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.