Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-367

  • Zoro # G323360024


product price:  $2,868.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Mechanism
Adjustable Foot
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Overall Width
84 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-367
Zoro #
G323360024
UPC #
747545 16824 5
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Overall Width
84 in
Work Surface Depth
36 in
Overall Fixed Height
35 1/2 in
Backsplash Height
10 in
Work Surface Width
84 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Back Stop Height
10 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Maximum Adjustable Height
36 1/2 in

Details

Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Color
Silver
For Location
Indoor
Top Material
Stainless Steel
Edge Shape
Square
Number of Bins
0
Assembly
Unassembled
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Top Material Finish
Satin
Item
Equipment Filler Table
Portability
Stationary
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Overall Load Capacity
800 lb
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
200
Included Components
Backsplash, Lower Shelf
Top Metal Material Gauge
14 ga
Series
Spec-Line
Expandable Work Surface
No
Number of Shelves
1
For Environment
Food Industry
Standards
NSF

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.