CabinetBench, 40-1/2inH, Silver, SS

  • Mfr # HDRC-306
  • Zoro # G623360014
product price: 
$
6,399.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Hex Feet
Resistance Properties
Corrosion Resistant
Color
Silver
Lock Type
No Lock
Metal Top Thickness
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDRC-306
Zoro #
G623360014
UPC #
747545 13541 4
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Cabinet Height
40 1/2 in
Overall Depth
30 in
Overall Height
35 1/2 in
Drawer Width
20 in
Backsplash Height
5 in
Overall Width
72 in
Cabinet Interior Depth
29 in
Drawer Depth
20 in
Drawer Height
2 in
Fits Chest Size
All-Welded Construction

Details

Item
Cabinet Bench
Foot Type
Adjustable Hex Feet
Resistance Properties
Corrosion Resistant
Color
Silver
Lock Type
No Lock
Number of Storage Sides
1
Frame Material
Stainless Steel
Number of Shelves
0
Door Type
Standard/Hinged
Included Components
Backsplash
Overall Load Capacity
600 lb
Frame Metal Material Gauge
18 ga
Top Material
Stainless Steel
Portability
Stationary
Frame Construction
Welded Only
Frame Material Finish
None
Top Material Finish
Satin
Features
All-Welded Construction
Number of Drawers
2
Edge Shape
Round Corner
Number of Compartments
1
Number of Doors
4
Assembly
Fully Assembled
Maximum Drawer Load Capacity
50
NSF Certified
NSF Certified
Top Metal Material Gauge
14 ga
Number of Bins
0
Wire Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 29 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews