Shop ADVANCE TABCO

Dish Cabinet

  • Mfr # DC-157

  • Zoro # G623357649


product price:  $2,613.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Assembly
Fully Assembled
Cabinet Interior Depth
12 in
Maximum Shelf Load Capacity
300 lb
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC-157
Zoro #
G623357649
UPC #
747545 11663 5
Country of Origin
United States

Dimensions

Cabinet Interior Depth
12 in
Overall Width
84 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Overall Depth
15 in
Cabinet Height
23 1/2 in

Details

Frame Material
Stainless Steel
Assembly
Fully Assembled
Maximum Shelf Load Capacity
300 lb
NSF Certified
NSF Certified
Number of Storage Sides
1
Number of Bins
0
Item
Dish Cabinet
Edge Shape
Square
Frame Construction
Welded Only
Top Material Finish
Satin
Lock Type
No Lock
Foot Type
Adjustable Bullet Feet
Frame Material Finish
None
Number of Compartments
1
Features
All-Welded Construction
Door Type
No Door/Open Face
Overall Load Capacity
550 lb
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Included Components
Mid-Shelf
Number of Shelves
1
Frame Metal Material Gauge
18 ga
Color
Silver
Portability
Stationary

Description

Dish Cabinet, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors Not Applicable, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 15 in, Overall Height 35 1/2 in, Overall Load Capacity 550 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 12 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.