Shop ADVANCE TABCO
See all product information
Equipment Stand Wood Cutting Board
Mfr # TA-922
Zoro # G023358307
product price:Â $363.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Features
Adjustable Height
Number of Pieces
2
NSF Certified
Yes
Compatible Product Type
Equipment Stands
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TA-922
Zoro #
G023358307
UPC #
747545 15479 8
Country of Origin
United States
Dimensions
Overall Length
10 in
Overall Width
24 in
Details
Color
Brown
Features
Adjustable Height
Number of Pieces
2
NSF Certified
Yes
Item
Cutting Board
Compatible Product Type
Equipment Stands
Material
Wood
Product Type
Cutting Board
Description
Cutting Board, Color Brown, Material Wood, Number of Pieces 2, Overall Length 10 in, Overall Width 24 in, Features Adjustable Height, NSF Certified Yes, Product Type Cutting Board
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.