Shop ADVANCE TABCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Equipment Stand Wood Cutting Board
Mfr # TA-928
Zoro # G423361228
product price:Â $754.99
/eaKey Features
Overall Width
96 in
Overall Length
10 in
Compatible Product Type
Equipment Stands
Features
Adjustable Height
Product Type
Cutting Board
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TA-928
Zoro #
G423361228
UPC #
747545 15485 9
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Length
10 in
Details
Item
Cutting Board
Compatible Product Type
Equipment Stands
Features
Adjustable Height
Product Type
Cutting Board
Material
Wood
NSF Certified
Yes
Color
Brown
Number of Pieces
3
Description
Cutting Board, Color Brown, Material Wood, Number of Pieces 3, Overall Length 10 in, Overall Width 96 in, Features Adjustable Height, NSF Certified Yes, Product Type Cutting Board
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.