Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-2410

  • Zoro # G423359003


product price:  $1,996.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material Finish
Satin
Work Surface Depth
24 in
Series
Standard
Expandable Work Surface
No
Minimum Adjustable Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-2410
Zoro #
G423359003
UPC #
747545 14283 2
Country of Origin
United States

Dimensions

Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Work Surface Width
120 in
Height Adjustability
Adjustable Height
Overall Width
120 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in

Details

Top Material Finish
Satin
Series
Standard
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Number of Shelves
1
Number of Flow Rails
0
Top Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Portability
Stationary
Item
Work Table
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
200
Number of Drawers
0
Number of Bins
0
Features
Under Shelf is Adjustable
For Location
Indoor
NSF Certified
NSF Certified
Color
Silver
Standards
NSF
For Environment
Food Industry
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Overall Load Capacity
1,200 lb
Frame Construction
Welded Only
Included Components
Lower Shelf
Assembly
Unassembled
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.