Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-3610

  • Zoro # G123359648


product price:  $2,602.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
1,200 lb
Top Metal Material Gauge
16 ga
Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
Work Surface Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-3610
Zoro #
G123359648
UPC #
747545 14309 9
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Overall Depth
36 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
120 in
Minimum Adjustable Height
35 1/2 in
Overall Width
120 in

Details

Overall Load Capacity
1,200 lb
Top Metal Material Gauge
16 ga
Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
Assembly
Unassembled
Number of Shelves
1
Portability
Stationary
Standards
NSF
Top Material
Stainless Steel
Series
Standard
Top Material Finish
Satin
Item
Work Table
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Number of Drawers
0
For Location
Indoor
Frame Construction
Welded Only
Color
Silver
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Expandable Work Surface
No
Included Components
Lower Shelf
Frame Material
Stainless Steel
Edge Shape
Round Corner
For Environment
Food Industry
Features
Under Shelf is Adjustable
Frame Metal Material Gauge
12 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.