Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-3012

  • Zoro # G823360432


product price:  $2,457.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Maximum Shelf Load Capacity
200
Included Components
Side and Rear Crossrails
Expandable Work Surface
No
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-3012
Zoro #
G823360432
UPC #
747545 16069 0
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
144 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
144 in
Overall Fixed Height
35 1/2 in

Details

Color
Silver
Maximum Shelf Load Capacity
200
Included Components
Side and Rear Crossrails
Expandable Work Surface
No
Number of Shelves
0
Number of Drawers
0
Overall Load Capacity
960 lb
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Top Metal Material Gauge
16 ga
For Location
Indoor
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Standards
NSF
Frame Material Finish
Satin Finish
Portability
Stationary
Features
All TIG welded
Edge Shape
Round Corner
Top Material
Stainless Steel
Number of Flow Rails
0
Frame Construction
Welded Only
Series
Standard
Item
Work Table
Top Material Finish
Satin
Number of Bins
0
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.