Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-2410

  • Zoro # G923357141


product price:  $2,380.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Gussets, Lower Shelf
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-2410
Zoro #
G923357141
UPC #
747545 16875 7
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Overall Width
120 in
Work Surface Width
120 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Work Surface Depth
24 in

Details

Included Components
Gussets, Lower Shelf
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Features
All TIG welded
Item
Work Table
Number of Shelves
1
Color
Silver
For Location
Indoor
Assembly
Unassembled
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Number of Drawers
0
Overall Load Capacity
1,500 lb
Portability
Stationary
Top Metal Material Gauge
14 ga
Frame Material
Stainless Steel
Series
Spec-Line
Edge Shape
Square
Maximum Shelf Load Capacity
200
For Environment
Food Industry
Top Material
Stainless Steel
Number of Bins
0
Standards
NSF
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.