Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-366

  • Zoro # G723353251


product price:  $2,071.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
For Environment
Food Industry
Frame Material Finish
Satin Finish
Height Adjustment Mechanism
Adjustable Foot
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-366
Zoro #
G723353251
UPC #
747545 16906 8
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Overall Width
72 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
72 in
Overall Depth
36 in
Work Surface Depth
36 in

Details

For Environment
Food Industry
Frame Material Finish
Satin Finish
Assembly
Unassembled
Top Material
Stainless Steel
Features
All TIG welded
Edge Shape
Square
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
For Location
Indoor
Color
Silver
Foot Type
Adjustable Bullet Feet
Number of Shelves
1
Expandable Work Surface
No
Maximum Shelf Load Capacity
250
Standards
NSF
Number of Bins
0
Overall Load Capacity
800 lb
Item
Work Table
Top Material Finish
Satin
NSF Certified
NSF Certified
Frame Construction
Welded Only
Number of Drawers
0
Included Components
Gussets, Lower Shelf
Top Metal Material Gauge
14 ga
Series
Spec-Line
Frame Material
Stainless Steel
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.