MixerStand, Silver, SS, 30inD, 60inW

  • Mfr # ES-305C
  • Zoro # G423353513
product price: 
$
1,681.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Mount Type
Leg Compression Fitting
Expandable Work Surface
No
Number of Bins
0
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-305C
Zoro #
G423353513
UPC #
747545 20796 8
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Overall Width
60 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Work Surface Width
60 in
Back Stop Height
1 in
Minimum Adjustable Height
35 1/2 in
Backsplash Height
1 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Caster Mount Type
Leg Compression Fitting
Expandable Work Surface
No
Number of Bins
0
Color
Silver
Number of Flow Rails
0
Wheel Material
Urethane
Frame Material Finish
Satin Finish
Top Metal Material Gauge
14 ga
Portability
Stationary
Top Material
Stainless Steel
For Location
Indoor
Frame Construction
Welded Only
Number of Shelves
1
Overall Load Capacity
1,000 lb
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
For Environment
Food Industry
Standards
NSF
Item
Mixer Stand
Number of Drawers
0
Features
Under Shelf is Adjustable
Top Material Finish
Satin
Edge Shape
Hemmed
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Foot Type
Caster
Maximum Shelf Load Capacity
350
Wire Color
Silver

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews