MixerStand, Silver, SS, 30inD, 24inW

  • Mfr # ES-302C
  • Zoro # G023359434
product price: 
$
1,330.99
/ea
Free Shipping & Returns

Key Features

Backsplash Height
1 in
Work Surface Depth
30 in
Assembly
Unassembled
Minimum Adjustable Height
35 1/2 in
For Location
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-302C
Zoro #
G023359434
UPC #
747545 20793 7
Country of Origin
United States

Dimensions

Backsplash Height
1 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Back Stop Height
1 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
24 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Width
24 in
Overall Depth
30 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Assembly
Unassembled
For Location
Indoor
For Environment
Food Industry
Number of Flow Rails
0
Top Metal Material Gauge
14 ga
Frame Material Finish
Satin Finish
Features
Under Shelf is Adjustable
Frame Material
Stainless Steel
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Foot Type
Caster
Number of Shelves
1
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
NSF Certified
NSF Certified
Color
Silver
Number of Drawers
0
Overall Load Capacity
1,000 lb
Edge Shape
Hemmed
Frame Metal Material Gauge
12 ga
Item
Mixer Stand
Standards
NSF
Number of Bins
0
Wheel Material
Urethane
Expandable Work Surface
No
Top Material
Stainless Steel
Maximum Shelf Load Capacity
350
Portability
Stationary
Top Material Finish
Satin
Caster Mount Type
Leg Compression Fitting
Wire Color
Silver

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews