MixerStand, Silver, SS, 30inD, 36inW

  • Mfr # ES-303C
  • Zoro # G323358748
product price: 
$
1,444.99
/ea
Free Shipping & Returns

Key Features

Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Work Surface Width
36 in
Frame Construction
Welded Only
Expandable Work Surface
No
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-303C
Zoro #
G323358748
UPC #
747545 20794 4
Country of Origin
United States

Dimensions

Work Surface Width
36 in
Back Stop Height
1 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
1 in
Fits Chest Size
Under Shelf is Adjustable

Details

Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Frame Construction
Welded Only
Expandable Work Surface
No
Color
Silver
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Foot Type
Caster
Caster Mount Type
Leg Compression Fitting
Top Material
Stainless Steel
Wheel Material
Urethane
Top Material Finish
Satin
Assembly
Unassembled
Top Metal Material Gauge
14 ga
Item
Mixer Stand
Number of Shelves
1
Number of Bins
0
Maximum Shelf Load Capacity
350
For Environment
Food Industry
Number of Flow Rails
0
Number of Drawers
0
Edge Shape
Hemmed
For Location
Indoor
NSF Certified
NSF Certified
Standards
NSF
Features
Under Shelf is Adjustable
Overall Load Capacity
1,000 lb
Portability
Stationary
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Wire Color
Silver

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews