MixerStand, Silver, SS, 30inD, 48inW

  • Mfr # ES-304C
  • Zoro # G523361470
product price: 
$
1,561.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Top Metal Material Gauge
14 ga
Maximum Adjustable Height
36 1/2 in
Work Surface Width
48 in
Foot Type
Caster
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-304C
Zoro #
G523361470
UPC #
747545 20795 1
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Work Surface Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Back Stop Height
1 in
Work Surface Depth
30 in
Overall Depth
30 in
Backsplash Height
1 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Overall Width
48 in
Fits Chest Size
Under Shelf is Adjustable

Details

Color
Silver
Top Metal Material Gauge
14 ga
Foot Type
Caster
For Location
Indoor
Frame Material
Stainless Steel
Item
Mixer Stand
Portability
Stationary
Number of Drawers
0
Features
Under Shelf is Adjustable
Top Material Finish
Satin
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Caster Mount Type
Leg Compression Fitting
Top Material
Stainless Steel
Assembly
Unassembled
Frame Construction
Welded Only
Maximum Shelf Load Capacity
350
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Overall Load Capacity
1,000 lb
Wheel Material
Urethane
Number of Bins
0
Frame Material Finish
Satin Finish
Standards
NSF
Number of Flow Rails
0
NSF Certified
NSF Certified
Number of Shelves
1
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Edge Shape
Hemmed
Wire Color
Silver

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews