Shop ADVANCE TABCO

Perforated Basket

  • Mfr # A-16

  • Zoro # G723354685


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
Universal
Compatible Product Type
Underbar Sinks
Overall Depth
10 in
Overall Width
14 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-16
Zoro #
G723354685
UPC #
747545 17873 2
Country of Origin
United States

Dimensions

Overall Depth
10 in
Overall Width
14 in
Overall Height
6 in
For Sink Width
14 in
For Sink Depth
10 in
For Sink Height
10 in

Details

Compatible Manufacturer Part Number
Universal
Compatible Product Type
Underbar Sinks
Item
Perforated Basket
Product Type
Perforated Basket
Features
For Drainage
Material
Stainless Steel

Description

Perforated Basket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.