Shop ADVANCE TABCO

Perforated Basket

  • Mfr # A-23

  • Zoro # G323357413


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Product Type
Perforated Basket
Compatible Product Type
Blender Dump Sinks
For Sink Height
6 in
Overall Width
11 in
For Sink Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-23
Zoro #
G323357413
UPC #
747545 17880 0
Country of Origin
United States

Dimensions

For Sink Height
6 in
Overall Width
11 in
For Sink Depth
6 in
Overall Depth
6 in
Overall Height
6 in
For Sink Width
11 in

Details

Product Type
Perforated Basket
Compatible Product Type
Blender Dump Sinks
Features
For Drainage
Compatible Manufacturer Part Number
Universal
Item
Perforated Basket
Material
Stainless Steel

Description

Perforated Basket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.