Shop ADVANCE TABCO
See all product information
Perforated Basket
Mfr # A-17A
Zoro # G023358086
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
For Sink Depth
9 in
Features
For Drainage
For Sink Height
4 in
Overall Height
6 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-17A
Zoro #
G023358086
UPC #
747545 19835 8
Country of Origin
United States
Dimensions
For Sink Depth
9 in
For Sink Height
4 in
Overall Height
6 in
For Sink Width
9 in
Overall Width
11 1/2 in
Overall Depth
9 1/2 in
Details
Features
For Drainage
Material
Stainless Steel
Compatible Product Type
Hand Sinks
Compatible Manufacturer Part Number
Universal
Item
Perforated Basket
Product Type
Perforated Basket
Description
Perforated Basket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.