Shop ADVANCE TABCO
See all product information
Perforated Basket
Mfr # A-17
Zoro # G923360820
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Product Type
Perforated Basket
Features
For Drainage
Overall Depth
9 in
Compatible Product Type
Hand Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-17
Zoro #
G923360820
UPC #
747545 17874 9
Country of Origin
United States
Dimensions
Overall Depth
9 in
For Sink Height
6 in
For Sink Depth
9 1/2 in
For Sink Width
11 1/2 in
Overall Height
9 in
Overall Width
4 in
Details
Material
Stainless Steel
Product Type
Perforated Basket
Features
For Drainage
Compatible Product Type
Hand Sinks
Item
Perforated Basket
Compatible Manufacturer Part Number
Universal
Description
Perforated Basket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.