Shop ADVANCE TABCO

Plastic Bottle Rack

  • Mfr # A-19

  • Zoro # G523359590


product price:  $11.65
/ea

Key Features

Material
Plastic
Overall Length
5 1/4 in
Color
Black
Product Type
Bottle Rack Insert
Number of Bottles Held
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-19
Zoro #
G523359590
UPC #
747545 17876 3
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in

Details

Material
Plastic
Item
Plastic Bottle Rack
Color
Black
Product Type
Bottle Rack Insert
Number of Bottles Held
1

Description

Plastic Bottle Rack, Gauge Not Applicable, Number of Bottles Held 1, Product Type Bottle Rack Insert, Color Black, Material Plastic, Overall Length 5 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.