Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-304

  • Zoro # G823360975


product price:  $1,353.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Assembly
Unassembled
Minimum Adjustable Height
35 1/2 in
Edge Shape
Square
Frame Metal Material Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-304
Zoro #
G823360975
UPC #
747545 15033 2
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Backsplash Height
6 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Overall Width
48 in
Overall Depth
30 in
Work Surface Depth
30 in
Non-Metal Top Thickness
5/8 in
Work Surface Width
48 in
Back Stop Height
6 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot

Details

Frame Construction
Welded Only
Assembly
Unassembled
Edge Shape
Square
Frame Metal Material Gauge
12 ga
NSF Certified
NSF Certified
Included Components
Backsplash, Lower Shelf
Number of Drawers
0
Color
Silver
Expandable Work Surface
No
Maximum Shelf Load Capacity
350
Number of Bins
0
Standards
NSF
Features
Under Shelf is Adjustable
For Location
Indoor
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Number of Flow Rails
0
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
Item
Work Table
Overall Load Capacity
800 lb
Portability
Stationary
Top Material
Poly-Vance
For Environment
Food Industry

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.