Shop ADVANCE TABCO
Additional $220.00 delivery surcharge applies per item.
See details
Create Account
Regaline Sink 3-compartment with left-hand drainboard
- Mfr # 93-43-72-36L
- Zoro # G811073948
product price:Â
$
6,620.99
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
- 93-43-72-36L
- Zoro #
- G811073948
- UPC #
- -
- Country of Origin
- United States
Description
Regaline Sink, 3-compartment, with left-hand drainboard, 24 in. front-to-back x 24 in.W sink compartments, 12 in. deep, with 8 in.H backsplash, stainless steel open frame base, side crossrails, 36 in. drainboard, 1 in. adjustable bullet feet, 16 gauge 304 stainless steel, overall 32 in. F/B x 119 in. L/R, NSF requires 2 faucets
Documents & Resources