Shop ADVANCE TABCO
See all product information
Stainless Wall Mount Pot Rack
Mfr # SW-24
Zoro # G823355643
product price:Â $620.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Cooking Utensils
Frame Material
Stainless Steel
Compatible Series
Universal
Standards
NSF Certified
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SW-24
Zoro #
G823355643
UPC #
747545 15161 2
Country of Origin
United States
Dimensions
Overall Depth
12 in
Overall Height
12 in
Shelf Depth
12 in
Overall Length
24 in
Shelf Length
24 in
Details
Item
Pot Rack
Compatible Product Type
Cooking Utensils
Frame Material
Stainless Steel
Compatible Series
Universal
Standards
NSF Certified
NSF Certified
Yes
Shelf Material
Stainless Steel
Color
Silver
Shelf Type Included
Solid
Finish
Satin
Frame Material - Core
Stainless Steel
Mobility Type
Stationary
Product Type
Pot and Pan Rack
Resistance Properties
Corrosion-Resistant
Load Capacity
250 lb
Includes
(12) Plated Double Pot Hooks
Features
Double Bar Design
Description
Pot Rack, Caster Type Not Applicable, Overall Height 12 in, Overall Depth 12 in, Finish Satin, Includes (12) Plated Double Pot Hooks, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 250 lb, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 12 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.