Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # CRI-12-42-10

  • Zoro # G323359776


product price:  $2,634.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
21 in
Liner Material
Stainless Steel
Storage Capacity
140 lb
Door Type
Sliding Cover
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRI-12-42-10
Zoro #
G323359776
UPC #
747545 20839 2
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
33 in
Drain Size
1 in
Overall Width
42 in

Details

Liner Material
Stainless Steel
Storage Capacity
140 lb
Door Type
Sliding Cover
Item
Ice Bin Underbar
Includes
10-Circuit Cold Plate
Function
Holds Bottles, Stores Ice
Product Type
Underbar Cocktail Unit
Standards
NSF
Compatible Product Type
Universal
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Compatible Manufacturer Part Number
Universal
Includes Legs
Yes
Weight
191 lb
Drain Thread Type
IPS
Material
Stainless Steel
Finish
Unfinished

Description

Ice Bin Underbar, Storage Capacity 140 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 42 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 10-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 191 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.