Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # CRI-12-42-7

  • Zoro # G523354526


product price:  $2,094.99
/ea
Free Shipping & Returns

Key Features

Overall Width
42 in
Finish
Unfinished
Product Type
Underbar Cocktail Unit
Drain Size
1/2 in
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRI-12-42-7
Zoro #
G523354526
UPC #
747545 18140 4
Country of Origin
United States

Dimensions

Overall Width
42 in
Drain Size
1/2 in
Overall Height
33 in
Overall Depth
21 in

Details

Finish
Unfinished
Product Type
Underbar Cocktail Unit
Item
Ice Bin Underbar
Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Includes Legs
Yes
Includes
7-Circuit Cold Plate
Standards
NSF
Function
Holds Bottles, Stores Ice
Door Type
Sliding Cover
Liner Material
Stainless Steel
Drain Thread Type
IPS
Compatible Product Type
Universal
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Weight
157 lb
Storage Capacity
140 lb

Description

Ice Bin Underbar, Storage Capacity 140 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 42 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 157 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.