WorkTable, Silver, 30inD, 48inW

  • Mfr # TH2S-304
  • Zoro # G523360787
product price: 
$
998.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
Overall Depth
30 in
Assembly
Unassembled
Frame Construction
Welded Only
Frame Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-304
Zoro #
G523360787
UPC #
747545 15834 5
Country of Origin
United States

Dimensions

Overall Depth
30 in
Height Adjustment Increments
1/2 in
Non-Metal Top Thickness
1 3/4 in
Work Surface Width
48 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in

Details

Standards
NSF
Assembly
Unassembled
Frame Construction
Welded Only
Frame Material
Stainless Steel
Overall Load Capacity
704 lb
Portability
Stationary
Included Components
Side and Rear Crossrails
Number of Bins
0
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Top Material
Hard Maple Wood
Unit Type
Not Expandable or Modular
For Location
Indoor
Number of Flow Rails
0
Expandable Work Surface
No
Color
Silver
Number of Shelves
0
Edge Shape
Square
Item
Work Table
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Number of Drawers
0
Maximum Shelf Load Capacity
350
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews