Earth Ground Resistance Tester

  • Mfr # 6472 kit-300ft

  • Zoro # G522935498


product price:  $5,968.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency
15 to 440 Hz, 16 to 400 Hz
Maximum Earth Voltage
65 V
Minimum Operating Temperature
32 Degrees F
Power Source
Battery
Number of Batteries Required
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6472 kit-300ft
Zoro #
G522935498
UPC #
685338130386
Country of Origin
France

Dimensions

Tool Width
9.8 in
Tool Length
10.7 in
Tool Height
5.1 in

Details

Item
Earth Ground Resistance Tester
Operating Frequency
15 to 440 Hz, 16 to 400 Hz
Maximum Earth Voltage
65 V
Minimum Operating Temperature
32 Degrees F
Power Source
Battery
Number of Batteries Required
1
IP Rating
IP53
Leakage Current Measurement - Minimum
0.01 mA
Data Logger
Yes
Includes
(110/240) V Power Adapter with US Power Cord, Carrying Bag, Ground Tester Workbook, Optical USB Cable, Rechargeable NiMH Battery, USB Drive with DataView(R) Software
Resistance Accuracy
+/-2% +1 digit
Ground Testing Functions
2-Pole, 3-Pole, 4-Pole, Selective, Stakeless
Standards
EN 61326-1, EN 61557, IEC 61010-1
USB Data Download Included
Yes
Dustproof
Yes
Waterproof
Yes
Display Type
Digital
Test Voltage
10V, 16V, 32V, 60V AC
Display Screen Type
LCD with Backlight
Number of Records Stored
512
Battery Chemistry
Nickel Metal Hydride
Measurement Connectors
Stakeless (2 Clamps)
CAT Safety Rating
CAT IV
Current Accuracy
+/-3%
Leakage Current Measurement - Maximum
40 A
Maximum Ground Resistance Measurement
100 kiloohm
Maximum Operating Temperature
113 Degrees F
Includes Batteries
Batteries Included
Calibration Certificate Included
No Certification Included
Minimum Ground Resistance Measurement
0.01 ohm
Test Current
Less Than or Equal To 250 mA
Data Output Type
USB
Instrument Style
Briefcase
Includes Software
Yes
Tester Type
Ground Resistance Tester

Description

Earth Ground Resistance Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV, Current Accuracy +/-3 Percent, Data Logger Yes, Display Type Digital, Dustproof Yes, IP Rating IP53, Maximum Earth Voltage 65 V, Maximum Ground Resistance Measurement 100 kiloohm, Measurement Connectors Stakeless (2 Clamps), Minimum Ground Resistance Measurement 0.01 ohm, Number of Records Stored 512, Resistance Accuracy +/-2 Percent +1 digit, Test Current Less Than or Equal To 250 mA

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.