Earth Ground Resistance Tester

  • Mfr # 6424 Kit-150 ft

  • Zoro # G622935565


product price:  $1,857.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency
128 or 256 Hz
Ground Testing Functions
2-Pole, 3-Pole
Tool Height
2.8 in
Data Logger
No
Includes
(2) 150 ft Color-Coded Leads on Spools (Red/Blue), (2) T-Shaped Auxiliary Ground Electrodes, (6) AA Rechargeable NiMH Batteries, 100 ft Tape Measure, 30 ft Lead (Green), Carrying Bag, Set of (2) 5 ft Color-Coded (Red/Blue) Leads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6424 Kit-150 ft
Zoro #
G622935565
UPC #
685338130638
Country of Origin
France

Dimensions

Tool Height
2.8 in
Tool Length
8.8 in
Battery Size
AA
Tool Width
5 in

Details

Item
Earth Ground Resistance Tester
Operating Frequency
128 or 256 Hz
Ground Testing Functions
2-Pole, 3-Pole
Data Logger
No
Includes
(2) 150 ft Color-Coded Leads on Spools (Red/Blue), (2) T-Shaped Auxiliary Ground Electrodes, (6) AA Rechargeable NiMH Batteries, 100 ft Tape Measure, 30 ft Lead (Green), Carrying Bag, Set of (2) 5 ft Color-Coded (Red/Blue) Leads
Display Type
Digital
Test Current
Less Than or Equal To 20 mA
Tester Type
Ground Resistance Tester
Test Voltage
+/-10V AC
Resistance Testing Functions
AC Current, AC Voltage, Continuity, Live Circuit Detection, Resistance
Leakage Current Measurement - Maximum
60 A
CAT Safety Rating
CAT IV 600V
IP Rating
IP65
Number of Records Stored
3
Includes Batteries
Batteries Included
Display Screen Type
LCD with Backlight
Maximum Earth Voltage
600 V
USB Data Download Included
No
Resistance Accuracy
+/-1% +10 digits
Leakage Current Measurement - Minimum
0.5 A
Minimum Ground Resistance Measurement
8 kiloohm
Number of Batteries Required
6
Power Source
Battery
Battery Chemistry
Nickel Metal Hydride
Calibration Certificate Included
No Certification Included
Instrument Style
Briefcase
Standards
IEC 61010-2-030, IEC 61326-1
Data Output Type
No Output
Includes Software
No
Waterproof
Yes
Maximum Ground Resistance Measurement
50 kiloohm

Description

Earth Ground Resistance Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Data Logger No, Display Type Digital, IP Rating IP65, Maximum Earth Voltage 600 V, Maximum Ground Resistance Measurement 50 kiloohm, Minimum Ground Resistance Measurement 8 kiloohm, Number of Records Stored 3, Resistance Accuracy +/-1 Percent +10 digits, Test Current Less Than or Equal To 20 mA, Test Voltage +/-10V AC, USB Data Download Included No, Waterproof Yes, Standards IEC 61010-2-030, IEC 61326-1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.