Meohmmeter/Insulation Tester

  • Mfr # 5060

  • Zoro # G822935587


product price:  $4,137.99
/ea
Free Shipping & Returns

Key Features

Power Source
AC Adapter, Battery
Includes
DataView Software
IP Rating
IP53
Minimum AC Voltage Measured
1 V
Display Screen Type
LCD with Backlight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5060
Zoro #
G822935587
UPC #
685338150193
Country of Origin
France

Dimensions

Tool Length
10.6 in
Tool Width
9.8 in
Tool Height
7.1 in

Details

Item
Megohmmeter and Insulation Tester
Power Source
AC Adapter, Battery
Includes
DataView Software
IP Rating
IP53
Minimum AC Voltage Measured
1 V
Display Screen Type
LCD with Backlight
Test Voltage
1,000V DC, 2,500V DC, 5,000V DC, 500V DC
Greater Than 30V Warning
Yes
Maximum AC Voltage Measured
4 kV
Remote Test Probe Included
No
Dustproof
Yes
Minimum DC Voltage Measured
1 V
Live Circuit Voltage Measurement - Maximum
4,000 V DC
Display Type
Digital
Instrument Style
Briefcase
Maximum Operating Temperature
131 Degrees F
Data Output Type
USB
Capacitance Auto Discharge
Yes
Maximum Capacitance Measured
49.99 uF
Maximum DC Voltage Measured
4 kV
Timed Ramp Voltage Test
No
Calibration Certificate Included
No Certification Included
Low Resistance Range
10 kiloohm to 2 teraohm
Maximum Insulation Resistance
10 teraohm
Testing Functions
Insulation Resistance, Leakage Current
Minimum Capacitance Measured
0.005 uF
Number of Batteries Required
1
Features
Automatic Calculation of Dielectric Absorption Ratio (DAR) and Polarization Index (PI), Continuity Buzzer, Variable Test Voltage and Pass/Fail Indicator
Maximum DC Current Measured
3 mA
USB Data Download Included
Yes
Resistance Accuracy
+/-15%, +/-5%
Waterproof
No
Backlit Digital Display
Yes
Battery Chemistry
Nickel Metal Hydride
Standards
CE, EN 61010-1, EN 61557
Minimum Insulation Resistance
10 kiloohm
Insulation Limit Alarm
Yes
CAT Safety Rating
CAT III 1000V
Digital Memory Capacity
128 kB
Test Current
3 mA
Alert Type
Digital Display, Audible
Number of Records Stored
1,500
Minimum Operating Temperature
14 Degrees F
Minimum DC Current Measured
1 picoA
Leakage Current Range
0 to 3 mA
Includes Software
Yes
Live Circuit Voltage Measurement - Minimum
1 V
PI/DAR Testing
Yes
Data Logger
Yes
Pass/Fail Selection Limits
Yes
Input Impedance
750 kiloohm or 3 megaohm (range dependent)

Description

Megohmmeter and Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III 1000V, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes DataView Software, Insulation Limit Alarm Yes, Maximum Insulation Resistance 10 teraohm, Minimum Insulation Resistance 10 kiloohm, PI/DAR Testing Yes, Pass/Fail Selection Limits Yes, Power Source AC Adapter, Battery, Remote Test Probe Included No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.