Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In
Mfr # FF1868T0808S
Zoro # G0399515
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type ORS x ORB
Product Information
- Brand Aeroquip
- MFR # FF1868T0808S
- Zoro # G0399515
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 1 | 13/16"-16 |
Length (In.) | 1.6 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 7,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE Barrel Assembley, 4 ft., Dirt Shield (HT118)
- GAST Gast Standard 4Am-Nrv-143 Air Motor (4AM-NRV-143)
- LINCOLN Clear Grease Tube (1100CLR)
- FESTO Solenoid Coil MSN1W-110AC-OD (MSN1W-110AC-OD)
- AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd (2041-8-8S)
- AEROQUIP Adpt, FJIC, 1-5/8-12, Cap (210292-20S)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 0.95In (2023-6-6S)
- AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, El, Swl (2071-12-12S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2021-8-10S)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X12)
- Aeroquip Hydraulic Hoses & Fittings