20 oz, Yellow, Water -Based 12 PK
Mfr # 791
Zoro # G2054729
product price:Â $72.40
/pk 12, $6.03/eaKey Features
Color
Yellow
Base Type
Water
Size
20 oz
Coverage
158 Linear ft/2 in Strip
For Use With
Line Striper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
791
Zoro #
G2054729
UPC #
-
Country of Origin
United States
Dimensions
Size
20 oz
Details
Item
Inverted Striping Paint
Color
Yellow
Base Type
Water
Coverage
158 Linear ft/2 in Strip
For Use With
Line Striper
Exposure Conditions
Mild to Moderate
Standards
Level 1, NFPA 30B
Line Striping Aerosol
Yes
Dry Time
15 min to 30 min
Net Weight
18 oz
Dry Time Tack Free
10 min
Application Temperature
60 Degrees to 80 Degrees F
Application Method
Aerosol, Marking Wand
Description
Inverted Striping Paint, Water Base Type, Line Striping Aerosol Yes, Yellow, Size 20 oz, Coverage 158 Linear ft/2 in Strip, Net Weight 18 oz, Dry Time 15 min to 30 min, Dry Time Tack Free 10 min, Application Temperature 60 Degrees to 80 Degrees F, Mild to Moderate Exposure Conditions, Standards Level 1, NFPA 30B, For Use With Line Striper, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.