Gripper, 59 mm L, 4 bar
Mfr # 50032663
Zoro # G316277681
product price: $551.99
/ea
Free Shipping & Returns
Key Features
Overall Height
49 mm
Maximum Operating Temperature
122 Degrees F
Open Width
8 mm
Minimum Operating Pressure
4 bar
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50032663
Zoro #
G316277681
UPC #
-
Country of Origin
Italy
Dimensions
Overall Height
49 mm
Open Width
8 mm
Inlet Size
M5
Stroke Length
4 mm
Bore Diameter
20 mm
Overall Width
30 mm
Overall Length
59 mm
Details
Maximum Operating Temperature
122 Degrees F
Minimum Operating Pressure
4 bar
System of Measurement
Metric
Repeatability
+/-0.02 mm
Minimum Operating Temperature
32 Degrees F
Item
Gripper
Includes
(2) M3 x 30 Mounting Screw, (2) Ø5 x 2.5 Centering Bushing, (4) M3 x 50 Mounting Screw
Standards
ISO 14644-1, ISO 7
Maximum Actuation Time
0.2 sec
Weight
0.17 kg
Maximum Operating Pressure
8 bar
Series
UG
Description
Gripper, Series UG, Open Width 8 mm, Stroke Length 4 mm, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 4 bar, Overall Length 59 mm, Overall Width 30 mm, Overall Height 49 mm, Inlet Size M5, Includes (2) M3 x 30 Mounting Screw, (2) �5 x 2.5 Centering Bushing, (4) M3 x 50 Mounting Screw, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Standards ISO 14644-1, ISO 7, Weight 0.17 kg, System of Measurement Metric, Repeatability +/-0.02 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.