Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Servo Controller, 206 mm H, 26.6 mm W

  • Mfr # 50419402

  • Zoro # G116017289


product price: $1,330.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
106 mm
Overall Height
206 mm
Overall Width
26.6 mm
IP Rating
IP20
Current Rating
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50419402
Zoro #
G116017289
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Depth
106 mm
Overall Height
206 mm
Overall Width
26.6 mm

Details

Item
Servo Controller
IP Rating
IP20
Current Rating
25 A
Operating Voltage
24 to 72V DC
Communication Interface
CANopen

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.