Zoro Homepage

Austin Pendant - Medium Base - 120V - Bronze

  • Mfr # AUNP24MBBZ

  • Zoro # G100460534


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
10.5
Width
2.5
Voltage
120V
Number of Lights
5
Shade Type
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUNP24MBBZ
Zoro #
G100460534
UPC #
37949479987
Country of Origin
China

Dimensions

Height
10.5
Width
2.5
Cord Length
108"

Details

Voltage
120V
Number of Lights
5
Shade Type
Cylinder
Item
Pendant
Finish
Bronze
Watts
60
Fixture Type
Pendant
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Bulb Type
Medium Base
Damp/Wet Rating
cETL Damp

Description

Austin Pendant - Medium Base - 120V - Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.