Shop AI PACKAGING
See all product information
Create Account
Kraft Paper Roll, 50 lb, 24 in x 720 ft, Kraft, 1 Roll
Mfr # 2450K
Zoro # G623366702
product price:Â $41.89
/eaKey Features
Color
Brown
Material
Paper
Roll Width
24 in
Roll Length
720 ft
Packing Paper Form
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2450K
- Zoro #
- G623366702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Width
- 24 in
- Roll Length
- 720 ft
Details
- Item
- Kraft Paper Rolls
- Color
- Brown
- Material
- Paper
- Packing Paper Form
- Roll
- Packing Paper Type
- Kraft Paper
- Basis Weight
- 50 lb
Description
Kraft paper roll with 50 lb basis weight, measuring 24 in. x 720 ft. Durable kraft construction suitable for wrapping, cushioning, and general packing applications. Supplied as one roll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.