Shop AI PACKAGING
See all product information
Create Account
Recycled Kraft Paper 24 In. x 250 ft., 40 lb. Basis Weight
Mfr # 2440BK
Zoro # G723366701
product price:Â $29.49
/eaKey Features
Color
Brown
Material
Paper
Roll Width
24 in
Roll Length
250 ft
Packing Paper Form
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2440BK
- Zoro #
- G723366701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Width
- 24 in
- Roll Length
- 250 ft
- Roll Dia.
- 5-1/2 in
Details
- Item
- Kraft Paper Rolls
- Color
- Brown
- Material
- Paper
- Packing Paper Form
- Roll
- Packing Paper Type
- Kraft Paper
- Basis Weight
- 40 lb
Description
Recycled kraft paper roll with 40 lb basis weight in natural finish. Measures 24 in. wide x 250 ft. long with an approximate roll diameter of 5 1/2 in. Suitable for wrapping, cushioning, void fill, and general packaging applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.