Shop AI PACKAGING
See all product information
Create Account
Natural Kraft Paper 30 in x 1200 ft., 30 lb. Basis Weight
Mfr # 3030K
Zoro # G123366752
product price:Â $53.69
/eaKey Features
Color
Brown
Material
Corrugated Paper
Roll Length
1,200 ft
Roll Width
30 in
Packing Paper Form
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3030K
- Zoro #
- G123366752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 1,200 ft
- Roll Width
- 30 in
- Roll Dia.
- 8-1/2 in
Details
- Item
- Kraft Paper Rolls
- Color
- Brown
- Material
- Corrugated Paper
- Packing Paper Form
- Roll
- Packing Paper Type
- Kraft Paper
- Basis Weight
- 30 lb
Description
Natural kraft paper roll with 30 lb basis weight. Measures 30 in. wide x 1200 ft. long with an approximate roll diameter of 8 1/2 in. Suitable for wrapping, interleaving, cushioning, and general packaging applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.