Shop AI PACKAGING
See all product information
Create Account
40 x 48 ft ft - Kraft Paper Sheets, 225PK
Mfr # 40X48
Zoro # G423366735
product price:Â $327.99
/pk 225, $1.46/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Corrugated Paper
Packing Paper Form
Sheet
Packing Paper Type
Kraft Paper
Sheet Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40X48
- Zoro #
- G423366735
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Width
- 40 in
- Sheet Length
- 48 in
Details
- Item
- Kraft Paper Sheets
- Color
- Brown
- Material
- Corrugated Paper
- Packing Paper Form
- Sheet
- Packing Paper Type
- Kraft Paper
- Sheets per Bundle
- 225
Description
40 in. x 48 in. pre-cut kraft paper sheets designed to simplify and speed up packing operations. Ideal for wrapping, interleaving, and protecting products during shipping and storage. Made from 100 percent recycled kraft paper and available in convenient bundles for easy handling. Sold in a pack of 225 sheets. Equivalent to part number S-15801.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.