Lithium Battery, 300 Ah
- Mfr # LFP12V300A
- Zoro # G823945707
product price:Â
$
1,431.99
/ea
Free Shipping & Returns
Key Features
Battery Size
8D
Battery Cross-Reference
LiFePO4
Capacity - Batteries
300 Ah
Width
21.46 in
Terminal Connection - Batteries
8mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFP12V300A
- Zoro #
- G823945707
- UPC #
- 840271008776
- Country of Origin
- China
- Item
- Lithium Battery
- Battery Cross-Reference
- LiFePO4
- Capacity - Batteries
- 300 Ah
- Terminal Connection - Batteries
- 8mm
- Battery Chemistry
- Lithium Iron Phosphate
- Shelf Life
- 10 yr
- Color
- Black
- Battery Cycle Type
- Deep Cycle
- Terminal Type - Batteries
- Dual Post
- Product Type
- Lithium Battery
- Warnings and Restrictions
- Lithium cells and battery packs may get hot, explode or ignite and cause serious injury if exposed to extreme conditions
- Weight
- 71.7 lb
- Operating Temperature - Minimum
- -4 Degrees F
- Housing Material
- ABS
- Standards
- IP65, UL1973, ROHS, UN38.3
- Application
- Boats, Commercial Vehicles, Golf Cart, RV
- Voltage - Batteries
- 12.8V DC
- Rechargeable Up To
- 5000+ Start Cycles
Dimensions
- Battery Size
- 8D
- Width
- 21.46 in
- Height
- 10.59 in
- Overall Height
- 10.59 in
- Depth
- 10.35 in
Description
Lithium Battery, Voltage - Batteries 12.8V DC, Capacity - Batteries 300 Ah, Height 10.59 in, Width 21.46 in, Depth 10.35 in, Terminal Type - Batteries Dual Post, Battery Cycle Type Deep Cycle, Battery Chemistry Lithium Iron Phosphate, Application Boats, Commercial Vehicles, Golf Cart, RV, Battery Size 8D, For Use With Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.