
Power Inverter and Battery Charger, Pure Sine, 24,000 W Peak, 8,000 W Continuous, 1 Outlets
Mfr # PICOGLF80W48V240VS
Zoro # G6930907
product price: $5,454.89
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Continuous Output Power
8,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
48V DC
Inverter Output Voltage
110/120/220/230/240V AC
Outlet Type
Hardwire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PICOGLF80W48V240VS
Zoro #
G6930907
UPC #
840271004433
Country of Origin
China
Dimensions
Width
16.3 in
Length
23.3 in
Depth
7.9 in
Details
Item
Power Inverter and Battery Charger
Peak Output Power
24,000 W
Continuous Output Power
8,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
48V DC
Inverter Output Voltage
110/120/220/230/240V AC
Outlet Type
Hardwire
DC Connection
Battery Cables
Number of Outlets
1
Includes
Inverter Charger
Features
Nominal Output Power
8,000 W
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
Application
Emergency backup power for residences and businesses
Specification
Nominal Efficiency
>88% (Peak)
Color
Blue
Description
Pure Sine,4000W,Inverter,Charger,12VDC
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.