Shop AIPOWER

3800W/3500W Portable Inverter Generator

  • Mfr # SUA3800i

  • Zoro # G223390800


product price:  $980.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Engine Size
149cc OHV gas engine
Fuel Tank Capacity
1.6 gal
Outlets
(2) 120V 20A outlets, (1) 120V 30A RV outlet
Width
25.6 in
Run Time @ Full Load
Up to 8 hours
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUA3800i
Zoro #
G223390800
UPC #
851217006916
Country of Origin
Viet Nam

Dimensions

Engine Size
149cc OHV gas engine
Width
25.6 in
Length
21.7 in
Height
23 in

Details

Fuel Tank Capacity
1.6 gal
Outlets
(2) 120V 20A outlets, (1) 120V 30A RV outlet
Run Time @ Full Load
Up to 8 hours
Includes
Spark plug wrench, oil funnel, and owner's manual included for quick setup and operation.
Starter Type
Recoil start
Item
Inverter Generator
Sound Level dB
62 dBA

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 3800 starting watts / 3500 running watts. Fuel: Gasoline.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.