Shop AIPOWER

Portable Inverter Generator

  • Mfr # SUA3800iEDP

  • Zoro # G723390775


product price:  $1,308.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Starter Type
Electric start + recoil backup
Fuel Tank Capacity
1.6 gal
Engine Size
149cc OHV gas engine
Sound Level dB
62 dBA
Width
25.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUA3800iEDP
Zoro #
G723390775
UPC #
850016881083
Country of Origin
Viet Nam

Dimensions

Engine Size
149cc OHV gas engine
Width
25.6 in
Height
23 in
Length
21.7 in

Details

Starter Type
Electric start + recoil backup
Fuel Tank Capacity
1.6 gal
Sound Level dB
62 dBA
Item
Dual Fuel Inverter Generator
Includes
Spark plug wrench, oil funnel, LPG hose with regulator, battery for electric start, and owner's manual included for dual-fuel operation.
Outlets
(2) 120V 20A outlets, (1) 120V 30A RV outlet
Run Time @ Full Load
Up to 8 hours

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.