Shop AIPOWER

11300/9000W(Gas)10100/8100W(Propane)9000/7200W(NaturalGas) Portable Inverter...

  • Mfr # GXS113000RT

  • Zoro # G923390780


product price:  $1,174.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Engine Size
Single Cylinder 459cc - 4 Stroke OHV
Fuel Tank Capacity
9.5 Gal / 36.1 L
Hz
60 Hz
Height
24.2 in
Rated Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXS113000RT
Zoro #
G923390780
UPC #
850055834316
Country of Origin
Viet Nam

Dimensions

Engine Size
Single Cylinder 459cc - 4 Stroke OHV
Height
24.2 in
Length
23.4 in
Width
28.9 in

Details

Fuel Tank Capacity
9.5 Gal / 36.1 L
Hz
60 Hz
Rated Voltage
120 V
Fuel Type
Gasoline - Propane - Natural Gas
Item
Open Frame Generator
Sound Level dB
78 Dbs
Maximum RPM
3,600 rpm
Includes
Oil Bottle, Owner's Manual, Quick Start Guide, Spark Plug Wrench, Double Open Wrench, 30 AMP RV Adapter, 12V DC Battery Charging, Cable, Oil Funnel, Remote Control Fob, Propane/LPG Hose with Regulator
Low Oil Shut Down
Yes
Starter Type
Recoil, Electric & Remote Start - Battery & Fob Included

Description

Portable power equipment designed for reliable performance in home backup, outdoor, and jobsite applications. Output: 11300 / 9000W (Gas) 10100/8100W (Propane) 9000/7200W (Natural Gas). Fuel: Gasoline - Propane - Natural Gas. Engine: Single Cylinder 459cc - 4 Stroke OHV. Noise: 78 Dbs. Runtime: Up to 18 Hour @25% Load. Outlets: 1x5-20R Duplex GFCI (20A, 120V) - 1xL5-30R (30A, 120V) 1xL14-30R (30A, 120/240V) - 1x14-50R (50A, 120/240V). Includes: Oil Bottle, Owner's Manual, Quick Start Guide, Spark Plug Wrench, Double Open Wrench, 30 AMP RV Adapter, 12V DC Battery Charging Cable, Oil Funnel, Remote Control Fob, Propane/LPG Hose with Regulator.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.