Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Fan Motor, 1/4 hp

  • Mfr # 78018

  • Zoro # G0276090


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78018
Zoro #
G0276090
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
3 1/2 in
Body Dia.
5 3/4 in

Details

Item
Pedestal Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CWSE
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Application
HVAC/R
Ins. Class
B
Ambient Temperature
40 Degrees C
Nameplate RPM
1,100
Motor Thermal Protection
Auto
Motor Sub Application
Pedestal Fan
Hz
60 Hz
Motor Service Factor
1
Motor Mounting Type
Yoke
Duty
Continuous
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
3.5 A
Motor Bearings
Ball
Duty Cycle
Continuous

Description

Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,100, No. of Speeds 3, Voltage 115V AC, 3.5 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Length 3 1/2 in, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.