
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 10.5M
Mfr # AW6203-10.5M
Zoro # G122925608
product price:Â $144.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Lace Up
Liner Material
Textile
Outsole Material
Rubber
Style Number
AW6203
Toe Type
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-10.5M
Zoro #
G122925608
UPC #
617420315159
Country of Origin
Viet Nam
Dimensions
Footwear Width
M
Size
10.5
Details
Footwear Closure Type
Lace Up
Liner Material
Textile
Outsole Material
Rubber
Style Number
AW6203
Toe Type
Composite
Series
Deuce
Waterproof
No
Midsole Material
EVA
Gender
Men
Removable Insole
Yes
Standards
SR, SD10, IC
Upper Material
Leather
Metatarsal Guard
No
Color
Brown/Tan
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.