Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 10M

  • Mfr # AW6203-10M

  • Zoro # G422925872


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Standards
SR, SD10, IC
Toe Type
Composite
Outsole Material
Rubber
Color
Brown/Tan
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW6203-10M
Zoro #
G422925872
UPC #
617420315142
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
M

Details

Standards
SR, SD10, IC
Toe Type
Composite
Outsole Material
Rubber
Color
Brown/Tan
Metatarsal Guard
No
Gender
Men
Midsole Material
EVA
Waterproof
No
Upper Material
Leather
Series
Deuce
Footwear Closure Type
Lace Up
Style Number
AW6203
Removable Insole
Yes
Liner Material
Textile
Item
Mid Shoe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.