
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 11M
Mfr # AW6203-11M
Zoro # G622925566
product price:Â $144.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Color
Brown/Tan
Toe Type
Composite
Outsole Material
Rubber
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW6203-11M
Zoro #
G622925566
UPC #
617420315166
Country of Origin
Viet Nam
Dimensions
Footwear Width
M
Size
11
Details
Metatarsal Guard
No
Color
Brown/Tan
Toe Type
Composite
Outsole Material
Rubber
Waterproof
No
Style Number
AW6203
Standards
SR, SD10, IC
Gender
Men
Midsole Material
EVA
Footwear Closure Type
Lace Up
Removable Insole
Yes
Series
Deuce
Liner Material
Textile
Upper Material
Leather
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.