Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 11.5W

  • Mfr # AW6203-11.5W

  • Zoro # G722926111


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Series
Deuce
Liner Material
Textile
Waterproof
No
Standards
SR, SD10, IC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW6203-11.5W
Zoro #
G722926111
UPC #
617420315357
Country of Origin
Viet Nam

Dimensions

Size
11.5
Footwear Width
W

Details

Outsole Material
Rubber
Series
Deuce
Liner Material
Textile
Waterproof
No
Standards
SR, SD10, IC
Upper Material
Leather
Color
Brown/Tan
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Gender
Men
Toe Type
Composite
Style Number
AW6203
Removable Insole
Yes
Midsole Material
EVA
Item
Mid Shoe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.