
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 8.5W
Mfr # AW6203-8.5W
Zoro # G222925621
product price:Â $144.99
/pr
Free Shipping & Returns
Key Features
Waterproof
No
Color
Brown/Tan
Footwear Closure Type
Lace Up
Standards
SR, SD10, IC
Series
Deuce
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-8.5W
Zoro #
G222925621
UPC #
617420315296
Country of Origin
Viet Nam
Dimensions
Size
8.5
Footwear Width
W
Details
Waterproof
No
Color
Brown/Tan
Footwear Closure Type
Lace Up
Standards
SR, SD10, IC
Series
Deuce
Midsole Material
EVA
Liner Material
Textile
Gender
Men
Style Number
AW6203
Toe Type
Composite
Removable Insole
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Upper Material
Leather
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.