Shop AK SCIENTIFIC

3-(Chloromethyl)-5-methyl-1, 2, 4-oxadiazole (10g), CAS 1192-80-9

  • Mfr # 3299AA-10g
  • Zoro # G623847034

product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 g
Molecular Weight
132.55 g/mol
CAS Number
1192-80-9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3299AA-10g
Zoro #
G623847034
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
10 g

Details

Item
3-(Chloromethyl)-5-methyl-1,2,4-oxadiazole
Molecular Weight
132.55 g/mol
CAS Number
1192-80-9

Description

Chemical Formula C4H5ClN2O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.